Sterno
Butane Stove, 15000btu, Piezoelectric Ignition, 13" x 11" x 3.75", PK6
Mfr # 50182
Zoro # G4525872
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 13"
- Height 3.75"
- Material Metal
- Depth 11"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Spark Ignition Switch (316580611)
- KNG 2 Pocket Denim Bib Apron (2942DBL)
- SOUTHBEND Orifice (54) (1006454)
- ECO-PRODUCTS Plate, 10" Eco Plate, Natural White, PK50 (EP-P005PK)
- RINNAI 55 Cup Commercial Natural Gas Rice Cooker (RER55ASN)
- CUNNINGHAM GAS American Outdoor Grill24-B-51T American Outdoor Grill Main Burner Valve - T Series Grills (24-B-51T)
- FORNO Lazio 30In. Freestanding Gas Range (FFSGS6276-30)
- NUTRICHEF Vertical Rotisserie Oven - Rotating Kebob Cooker (PKRTVG34)
- CUSIMAX Ceramic Double Burner, Portable Infrared Burner, Electric Cooktop, Black (CMIP-B180B)
- NESCO Roaster Oven 18Qt Red (MWR18-12)
- WEIMAN No Scent Cooktop Cleaner 12 oz Spray (70A)
- Sterno Ovens and Ranges