
LCI Intumescent Sealant- 10.1oz Tube, PK 12
Mfr # FR-STI-LCI300-12PK
Zoro # G0409237
product price:Â $219.99
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FR-STI-LCI300-12PK
Zoro #
G0409237
UPC #
-
Country of Origin
United States
Description
High quality and high performance, the LCI series Intumescent sealant by STI works great with combustible penetrants and insulation and works with many applications including metallic, nonmetallic, insulated pipes, telephone, network and data cabling as well as ducts and joints.
The highly intumescent sealant expands up to 10x to make a complete seal and meets ASTM E814 (UL1479) ratings, so when installed correctly can provide up to 2 hours of fire protection.
Size: 10.1 oz tube
Case Qty: 12
The highly intumescent sealant expands up to 10x to make a complete seal and meets ASTM E814 (UL1479) ratings, so when installed correctly can provide up to 2 hours of fire protection.
Size: 10.1 oz tube
Case Qty: 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.