Shop STICK GRIP
Create Account
6 in. Handle Grip
- Mfr # 7610-D
- Zoro # G316251025
product price:Â
$
16.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7610-D
- Zoro #
- G316251025
- UPC #
- 80139976100
- Country of Origin
- China
Description
The brand new texture is made from an enhanced HydroFlex 2.0 Polymer. You've never experienced a grip more perfected, balancing performance, durability, power and feel. The HydroFlex 2.0 Polymer Is the optimal grip, all season long. Sweat wicking, weather resistant, easy to apply and easier to keep dry. Fits perfectly with all gloves and feels great with bare hands. This 6 in. Grip version with deep heXagon shaped texture is fantastic especially for those looking for a superior, and shorter grip surface experience Rakes, hoes, shovels and more.Brand Name: Stick GripLength: 6 in.Product Type: Handle GripMaterial: PolymerColor: BlackWeight: 0.03 lb.Style: HexagonMaximum Diameter: 2 in.Thickness: 0.06 in.Minimum Diameter: 0.54 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.