This item is Discontinued.

This item is Discontinued.
Stila W-C-14421 0.1 oz Stay All Day Liquid Lipstick for Womens - Fiery (Discontinued)
Mfr #
W-C-14421
Zoro #
G903930265
UPC # 94800341616
Country of Origin China
Category Cosmetics & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-C-14421
- Zoro #
- G903930265
- UPC #
- 94800341616
- Country of Origin
- China
Description
0.1 oz Stay All Day Liquid Lipstick for Womens - Fiery
Make up gives a lot of confidence as it does wonders to your look by giving you the best touch. Browse our wide range of products and choose from an unending range of Cosmetics Products. This real makeup with light pigments for a beautiful natural look.
Specifications- Color: Fiery
- Gender: Womens
- Capacity: 0.1 oz
- Weight: 0.07 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov