This item is Discontinued.

This item is Discontinued.
Stila W-C-16851 0.016 oz Stay All Day Waterproof Liquid Eye Liner with Micro Tip for Womens - Intense Black (Discontinued)
Mfr #
W-C-16851
Zoro #
G203863485
UPC # 94800354272
Country of Origin China
Category Cosmetics & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-C-16851
- Zoro #
- G203863485
- UPC #
- 94800354272
- Country of Origin
- China
Description
0.016 oz Stay All Day Waterproof Liquid Eye Liner with Micro Tip for Womens - Intense Black
Make up gives a lot of confidence as it does wonders to your look by giving you the best touch. Browse our wide range of products and choose from an unending range of Cosmetics Products. This real makeup with light pigments for a beautiful natural look.
Specifications- Color: Intense Black
- Gender: Womens
- Capacity: 0.016 oz
- Weight: 0.03 lbs