This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6015
- Zoro #
- G804416387
- UPC #
- -
- Country of Origin
- United States
- Weight
- 46
Dimensions
- Length
- 27
- Width
- 14
- Height
- 18
Description
Industry’s widest ultra-low temperature range... -20 ̊C to -86 ̊ C
Adaptable power input provides operational flexibility between standard AC main outlets, worldwide, as well as vehicle-based 12V DC power or external battery devices
Convenient portable vaccine fridge design safeguards temperature-sensitive medical treatments regardless of patient location
Uniquely portable vaccine cooler and reliable ultra-low ULT25NEU storage that benefits scientists, clinicians and patients alike
Adaptable power input provides operational flexibility between standard AC main outlets, worldwide, as well as vehicle-based 12V DC power or external battery devices
Convenient portable vaccine fridge design safeguards temperature-sensitive medical treatments regardless of patient location
Uniquely portable vaccine cooler and reliable ultra-low ULT25NEU storage that benefits scientists, clinicians and patients alike
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.