This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6017
- Zoro #
- G804416394
- UPC #
- -
- Country of Origin
- United States
- Weight
- 775
Dimensions
- Height
- 29.1
- Width
- 27.8
- Length
- 60.7
Description
The Solution For COVID-19 Vaccination Storage -20 ̊C to -80 ̊C. Making the industry’s best-performing ULT freezer even better. The vaccine storage refrigerator freezer delivers strategic advantages across your entire research organization. Use 70-75% less energy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.