
FC Flange Covers-FC-068-0.040-709-19-YELLOW, 250PK
Mfr # 888603
Zoro # G306980331
product price:Â $219.99
/pk 250, $0.88/ea
Free Shipping & Returns
Key Features
Color
Yellow
Wall Thickness
0.04 in
Inside Dia.
0.68 to 1.31 in
Wall Thickness Tolerance
0.030 - 0.050 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
888603
Zoro #
G306980331
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.04 in
Inside Dia.
0.68 to 1.31 in
Details
Color
Yellow
Wall Thickness Tolerance
0.030 - 0.050 in
Description
FC Flange Covers-FC-068-0.040-709-19-YELLOW-250/BAG-STOCK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.