Shop STONCO
See all product information
Create Account
LED Wall Pack, White, 17 7/8" L, 100 W
Mfr # WP100-SCT-G3-10-WH
Zoro # G624146792
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Color Selectable
Selectable
Lumen Selectable
Selectable
IP Rating
IP65
Color Rendering Index
80
Overall Length
17 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WP100-SCT-G3-10-WH
- Zoro #
- G624146792
- UPC #
- 190096198412
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 17 7/8 in
- Overall Width
- 7 3/4 in
- Manufacturers Warranty Length
- 5 yr
- Overall Height
- 9 3/8 in
- Hub Size
- 1/2 in NPT
- Mounting Height - Maximum
- 25 ft
- Mounting Height - Minimum
- 18 ft
- Wire Rope Length
- 17 7/8 in
- Length
- 17 7/8 in
Description
LED Wall Pack, Fixture Wattage 100 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Fixture Lens Material Borosilicate Glass, IP Rating IP65, Standards cULus, DLC Tested, UL Listed (UL 1598)