DBR-825 Sparehand Freestanding Dual Bike Rack

  • Mfr # DBR-825
  • Zoro # G704141600
product price: 
$
138.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DBR-825
Zoro #
G704141600
UPC #
832085002378
Country of Origin
China

Description

Sparehand Freestanding Dual Bike Rack

Sparehand Systems offer this true freestanding upgrade version of the original DBR-820 dual bike rack. We present the DBR-825 comes with longer extenison bike hangers and now its made with high graded industrial steel wrap with soft plastic padding for no damage on your two wheeler. All bike hanger are adjustable and it will accomdate most all model bikes (All female bike frame will need our QSP-611 bike frame adapter). It can hold up to 80 lbs total in weight on the rack (always store lighter bike on top) and the bike hanger can be use on both side if you desire to hang the two bike facing opposite way. Unfortunately, this bike rack will not work with electric bikes.

Specifications
  • Weight: 20 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews