Shop STONER
Create Account
99031 Reach & Clean Gift Pack
- Mfr # S76-99031
- Zoro # G704046608
product price:Â
$
49.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S76-99031
- Zoro #
- G704046608
- UPC #
- 793165990315
- Country of Origin
- United States
Description
The Reach and Clean Tool is ideal for windshields, rear windows, and more. Now you can reach and clean glass in elusive corners, curves, and crevices with ease. The Reach and Clean Tool combines an ergonomic handle and wedge-shaped pivoting head with three washable, reversible, reusable bonnets to make auto glass cleaning faster and easier than ever. Now you can clean those steep sloping windshield angles and deep, narrow gaps from the comfort of your seat. No streaks, no lint, and no awkward straining!.
Features- Large Triangular Head Cleans More, Fasters
- Easy-Grip Handle
- Great For Fog And Moisture Removal Tool
- Ideal For Windshields, Rear Windows, And More
- Used For: Clean Hard To Reach Areas Of Windshields/ Windows/ Mirrors/ Glass Doors
- Type: Pivoting Head
- Material: Microfiber Bonnet Head
- Handle Material: Plastic
- Includes Bonnet: Yes
- Country of Origin: USA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.