Stops Rust
Clear, Matte, 12 oz
Mfr # 271455
Zoro # G505301166
Sold in multiples of 6 for $80.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Clears
- Color Clear
- Paint and Primer Finish Matte
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stops Rust
- MFR # 271455
- Zoro # G505301166
- UPC # 20066229665
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Clears |
Color | Clear |
Paint and Primer Finish | Matte |
Net Weight | 12 oz |
Paint and Primer Surface Material | Concrete, Metal, Wood |
Color Family | Clears |
Sheen | Matte |
Description
Rust-Oleum AntiSlip creates a non-skid surface on concrete, metal and wood. The fast drying formula dries clear and can be applied to ramps, stairs, railings and more.
- • Slip resistant coating
- • Great for steps, decks, porches, walkways, garage floors, ramps, tile floors and more
- • Fast drying formula dries crystal clear in as little as 30 minutes
- • Great for steps, decks, porches, walkways, garage floors, ramps, tile floors and more
- • Rust prevention
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON 5-Ball Interior-Exterior Paint Pewter Gray (K01606A07)
- RUST-OLEUM Rust Preventative Spray Paint, Fleet White, Gloss, 15 oz (V2196838)
- PROSOCO Sure Klean Siloxane PD Long-Lasting Pre-Diluted Water Repellent 1 Gallon (40027-01GALCS)
- HUSKY 10' x 100' Black Husky 6-Mil Low Density Plastic Sheeting (610B)
- STOPS RUST Spray Paint, French Road, Gloss, 12 oz (248630)
- STOPS RUST Spray Paint, Almond, Gloss, 12 oz. (7770830)
- STOPS RUST Rose Gold, Metallic, 11 oz (286564)
- STOPS RUST Spray Paint, Dark Brown, Satin, 12 oz. (241239)
- STOPS RUST Rust-Oleum Stops Rust Textured Galaxy Spray Paint 12 oz (252303)
- STOPS RUST Charcoal, Metallic, 11 oz (244228)
- RUST-OLEUM Brown, Hammered, 12 Oz (210880)