Shop STORE SUPPLY WAREHOUSE
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
70 inch Full Vision Display Case Fully Assembled
Mfr # 65202
Zoro # G823785235
product price:Â
$
1,608.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65202
- Zoro #
- G823785235
- UPC #
- -
- Country of Origin
- China
Description
The 70in Full Vision Case is a classic that will give you years of affordable elegance and dependability for your retail store. Our case offers a number of features for your money that you will be happy that you took advantage of. Our display case features a low-pressure melamine laminate finish with tempered glass top, front and sides. Additional features include two rows of adjustable 1/4in split glass shelves and 10in depth, steel interior standards and shelf brackets. Wood crating for secure shipping is included in the price of the case.