Shop STOREX
Create Account
2021300 Unbreakable Wall File; Black - Legal Size
- Mfr # 2021300
- Zoro # G703734629
product price:Â
$
29.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2021300
- Zoro #
- G703734629
- UPC #
- 685442703612
- Country of Origin
- Canada
Description
Limited on desk space Maximize your home or office storage with Storex Wall Pockets. Built with your convenience in mind, the wall pocket includes 3 types of mounting brackets so your files will always be within reach. The back wall ensures that no paper, big or small, will slip between the cracks.
Specifications- Color: Black
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Letter & Legal: Legal Size
- Number of Pockets: 1
- Dimension: 16 x 4 x 7 in.
- Country of Origin: Canada
- Weight: 7.45 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.