Shop STOREX
See all product information
Create Account
Archive Storage Box, Plastic, Black, 11 3/8 in H, 15 1/8 in W
Mfr # 61106U01C
Zoro # G9175763
product price:Â
$
37.85
/ea
Key Features
File Size
Legal
Color
Black
Material
Plastic
Overall Depth
24 1/4 in
Overall Height
11 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61106U01C
- Zoro #
- G9175763
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- File Size
- Legal
- Overall Depth
- 24 1/4 in
- Overall Height
- 11 3/8 in
- Overall Width
- 15 1/8 in
Details
- Item
- Archive Storage Box
- Color
- Black
- Material
- Plastic
- Includes Carrying Handle
- Carrying Handle Included
Description
Plastic Archive Storage Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.