This item is Discontinued.

Storex Storex 62543U05C Letter Size 10 x 13 x 5 in. Deep Storage Tray with Lid; Black - Pack of 5 62543U05C

This item is Discontinued.

Storex

Storex 62543U05C Letter Size 10 x 13 x 5 in. Deep Storage Tray with Lid; Black - Pack of 5 (Discontinued)

Mfr # 62543U05C
Zoro # G704158646
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
62543U05C
Zoro #
G704158646
UPC #
-
Country of Origin
China

Description

These storage trays are designed to neatly organize all your letter-sized handouts, booklets and papers. The bright colors are ideal for STEM or STEAM organization. The easy-to-grip comfort edges are perfectly sized for big and small hands. Made of nonporous plastic, these trays are dishwasher safe and drop resistant. The included lids make these trays stackable and protect their contents.

Features
  • Fits standard letter size paper, handouts and workbooks
  • Bright colors are perfect for STEAM or STEM color coding
  • Made of sturdy, drop resistant plastic
  • Includes matching lids
  • Measures 10" long x 13" wide x 5" deep
  • Pack of 5
Specifications
  • Color: Black
  • Size: 10 x 13 x 5 in.
  • Length: 13.17"
  • Width: 10.65"
  • Height: 5.2"
  • Weight: 6.04 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.