Shop All Wall Files
Storex
Wall File, Clear
Mfr # 70207U06C
Zoro # G5426928
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 7"
- Color Clear
- Width 16"
- Depth 4"
Product Information
- Brand Storex
- MFR # 70207U06C
- Zoro # G5426928
- UPC # 685442702073
- Country of Origin Canada
- Category Wall Files
Dimensions
Height | 7" |
Width | 16" |
Depth | 4" |
Overall Height | 7" |
Details
Description
Wall File,Clear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Mechanical Pencil, 0.5mm, Black, PK12 (56037)
- ZORO SELECT 8" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWN8)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 2 mil, Clear, Pk1000 (8RJP2)
- RITE IN THE RAIN All Weather Notebook, Side Spiral, Field (353)
- OFFICEMATE Wall Pocket, Letter, Smoke, 7Hx13W In, Smoke (21431)
- UNIVERSAL ONE Mesh Three-Pack Wall Files, Hanger (UNVSF-044A0-03)
- OMNIMED Aluminum Wall Pocket (7H" x 14W") (255713)
- OFFICEMATE Recycled Wall Pocket, Letter (26092)
- SAFCO Letter/Legal Size Wall Rack, 7, Comp (3185BL)
- AZAR DISPLAYS Clear Single Pocket Wall File w/ Magnetic Tape, PK4 (250045)
- OFFICEMATE Wall Pocket, Letter, Black, 7 In H, PK3 (21422)
- Storex Wall Files