This item is Discontinued.

Storm Interface Access Control Keypad, UL294 DX1KT20

This item is Discontinued.

Storm Interface

Access Control Keypad, UL294 (Discontinued)

Mfr # DX1KT20
Zoro # G0462290
Country of Origin United Kingdom
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DX1KT20
Zoro #
G0462290
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height
4 21/32 in
Width
3 59/64 in
Depth
1 11/16 in
Overall Width
3 15/16 in
Overall Height
4 11/16 in
Overall Depth
1 11/16 in
Fits Chest Size
Anti-Vandal Keypad

Details

Item
Keyless Access Control Keypad
Max. User Codes
100
Access Type
Keypad
Case Material
Metal
For Use With
DXPS1K105, DXPS1K305, DXPS1W105, Mfr. No. DXPS1W305
Number of Keys
12
Power Required
12V DC
Standards
UL 294
Operating Temp. Range
-20 Degrees to 70 Degrees C
Features
Anti-Vandal Keypad
Weather Resistant
Yes
Interface
Wiegand
Timed Entry Allowance
10 sec
Voltage
12V
Compatible Product Type
StrikeMaster ES Controllers
Compatible Manufacturer Model Number
DXPS1K105, DXPS1K305, DXPS1W105, DXPS1W305
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-20 Degrees F
User Codes - Maximum
100

Description

Keyless Access Control Keypad, Access Type Keypad, Interface Wiegand, Case Material Metal, Height 4 21/32 in, Width 3 59/64 in, Depth 1 11/16 in, Number of Keys 12, Timed Entry Allowance 10 sec, Power Required 12V DC, Operating Temp. Range -20 Degrees to 70 Degrees C, Event Audit Trail Not Applicable, Max. User Codes 100, Standards UL 294, Weather Resistant Yes, For Use With DXPS1K105, DXPS1K305, DXPS1W105, Mfr. No. DXPS1W305, Features Anti-Vandal Keypad

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.