Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G35 YW 4X
- Zoro #
- G0189466
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 4XL
- Fits Waist Size
- 54 in
- Thickness
- 0.35 mm
- Jacket Length
- 34 in
- Fits Chest Size
- 70 in
Details
- Item
- Two-Piece Rainsuit w/Hood
- Color
- Yellow
- Material
- PVC with Poly Scrim
- Inseam
- 33 in
- Closure Type
- Snaps, Storm Flap
- Gender
- Unisex
- Rainwear Features
- Wind Resistant
- Seam Style
- Heat Welded Sealed
- Number of Pockets (Inside)
- 0
- Liner Material
- Poly Scrim
- Resists
- Wind
- Fabric Weight
- 360 g
- Number of Pockets (Outside)
- 2
- Features x Resists
- Wind
- Lining Material
- Poly Scrim
Description
Two-Piece Rainsuit w/Hood, Color Yellow, Material PVC with Poly Scrim, Size 4XL, Jacket Length 34 in, Lining Material Poly Scrim, Thickness 0.35 mm, Inseam 33 in, Fabric Weight 360 g