This item is Discontinued.

Stormhide Two-Piece Rainsuit w/Hood, PVC with Poly Scrim, 0.35 mm Thick, Yellow, 5XL G35 YW 5X

This item is Discontinued.

Stormhide

Two-Piece Rainsuit w/Hood, PVC with Poly Scrim, 0.35 mm Thick, Yellow, 5XL (Discontinued)

Mfr # G35 YW 5X
Zoro # G0188748
Country of Origin China
Category Rainsuits
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G35 YW 5X
Zoro #
G0188748
UPC #
-
Country of Origin
China
Item
Two-Piece Rainsuit w/Hood
Color
Yellow
Material
PVC with Poly Scrim
Inseam
33 in
Closure Type
Snaps, Storm Flap
Number of Pockets (Outside)
2
Liner Material
Poly Scrim
Seam Style
Heat Welded Sealed
Number of Pockets (Inside)
0
Resists
Wind
Rainwear Features
Wind Resistant
Fabric Weight
360 g
Gender
Unisex
Lining Material
Poly Scrim
Shell Material
PVC with Poly Scrim
Wire Color
Yellow
Traction Material
PVC with Poly Scrim

Dimensions

Size
5XL
Fits Waist Size
56 in
Thickness
0.35 mm
Jacket Length
34 1/2 in
Fits Chest Size
74 in
Bottle Size
5XL
Size - Alpha
5XL
Container Size
5XL

Description

Two-Piece Rainsuit w/Hood, Color Yellow, Material PVC with Poly Scrim, Size 5XL, Jacket Length 34 1/2 in, Lining Material Poly Scrim, Thickness 0.35 mm, Inseam 33 in, Fabric Weight 360 g

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.