Shop STOUT
See all product information
Create Account
30 gal Trash Bags, 30 in x 36 in, Heavy-Duty, 0.8 mil, Brown
Mfr # G3036B80
Zoro # G5787105
product price:Â
$
18.79
/pk 60, $0.31/ea
Key Features
Capacity
30 gal
Strength Rating
Heavy-Duty
Material
Controlled Life-Cycle Plastic
Thickness
0.8 mil
Size
30 in x 36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G3036B80
- Zoro #
- G5787105
- UPC #
- 733878701365
- Country of Origin
- United States
Dimensions
- Thickness
- 0.8 mil
- Size
- 30 in x 36 in
- Width
- 30 in
- Height
- 36 in
Details
- Capacity
- 30 gal
- Strength Rating
- Heavy-Duty
- Material
- Controlled Life-Cycle Plastic
- Color
- Brown
- Item
- Trash Bags
- Weight
- 4.1 lbs
- Application
- Can Liner
- Bag Product Grouping
- Biodegradable
- Bags Per Roll
- 60
- % Recycled Content
- 0%
- Bag Closure Type
- Open-Face
Description
Item Eco Degradable Trash Bag,20-30gal,PK60, Package Quantity 60