This item is Discontinued.

This item is Discontinued.
33 gal Trash Bags, 33 in x 40 in, Extra Heavy-Duty, 1.1 mil, Green (Discontinued)
Mfr #
G3340E11
Zoro #
G5787096
UPC # 733878701372
Country of Origin United States
Category Trash Bags
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3340E11
- Zoro #
- G5787096
- UPC #
- 733878701372
- Country of Origin
- United States
- Capacity
- 33 gal
- Strength Rating
- Extra Heavy-Duty
- Color
- Green
- Item
- Trash Bags
- Weight
- 4.48 lbs
- Application
- Can Liner
- Bag Product Grouping
- Biodegradable
- Bags Per Roll
- 40
- Bag Closure Type
- Open-Face
- % Recycled Content
- 0%
Dimensions
- Thickness
- 1.1 mil
- Size
- 33 in x 40 in
- Width
- 33 in
- Height
- 40 in
Description
Item Eco Degradable Trash Bag,33gal,PK40, Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.