This item is Discontinued.

Stout 33 gal Trash Bags, 33 in x 40 in, Extra Heavy-Duty, 1.5 mil, Brown/Black T3340B15

This item is Discontinued.

Stout

33 gal Trash Bags, 33 in x 40 in, Extra Heavy-Duty, 1.5 mil, Brown/Black (Discontinued)

Mfr # T3340B15
Zoro # G5787041
UPC # 733878701174
Country of Origin United States
Category Trash Bags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T3340B15
Zoro #
G5787041
UPC #
733878701174
Country of Origin
United States
Capacity
33 gal
Strength Rating
Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Brown/Black
Item
Trash Bags
Bags Per Roll
100
Application
Can Liner
Weight
14.16 lbs

Dimensions

Thickness
1.5 mil
Size
33 in x 40 in
Width
33 in
Height
40 in

Description

Item Trash Bags,Recycle,33gal,33x40,PK100, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.