
55 gal Trash Bags, 37 in x 52 in, Super Heavy-Duty, 2 mil, Black, 65 PK
Mfr # P3752K20
Zoro # G5204900
product price:Â $67.99
/pk 65, $1.05/eaKey Features
Strength Rating
Super Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
2 mil
Size
37 in x 52 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P3752K20
Zoro #
G5204900
UPC #
733878700054
Country of Origin
United States
Dimensions
Thickness
2 mil
Size
37 in x 52 in
Width
37 in
Height
52 in
Details
Capacity
55 gal
Strength Rating
Super Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Black
Item
Trash Bags
Bags Per Roll
65
Application
Can Liner
Weight
19.17 lbs
Description
Stout® by EnvisionTM Insect-Repellent Trash Bags, 55 gal, 2 mil, 37" x 52", Black, 65/Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.