Shop STOUT
See all product information
Create Account
65 gal Trash Bags, 50 in x 51 in, Extra Heavy-Duty, 1.5 mil, Brown/Black
- Mfr # T5051B15
- Zoro # G5786980
product price:Â
$
79.19
/pk of 100, $0.79/ea
Key Features
Strength Rating
Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1.5 mil
Color
Brown/Black
Width
50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T5051B15
- Zoro #
- G5786980
- UPC #
- 733878701228
- Country of Origin
- United States
- Capacity
- 65 gal
- Strength Rating
- Extra Heavy-Duty
- Material
- Linear Low-Density Polyethylene (LLDPE)
- Color
- Brown/Black
- Item
- Trash Bags
- Green Environmental Attribute
- Product Contains a Minimum of 70% Post-Consumer Recycled Content
- Application
- Can Liner
- % Recycled Content
- 70% Post-Consumer
- Weight
- 26.67 lbs
- Product Type
- Recycled Trash Bags
- Bag Closure Type
- Open-Face
Dimensions
- Thickness
- 1.5 mil
- Size
- 50 in x 51 in
- Width
- 50 in
- Height
- 51 in
Description
Percent Recycled Content 70 Percent, Item Recycled Trash Bags, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.