This item is Discontinued.

This item is Discontinued.
Feminine Hygiene Sanitary Disposal Bags, 4" x 4" x 10", Pink/Black, PK600 (Discontinued)
Mfr #
TG-7514P10
Zoro #
G7203141
UPC # 733878703512
Country of Origin United States
Category Feminine Product Dispensers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TG-7514P10
- Zoro #
- G7203141
- UPC #
- 733878703512
- Country of Origin
- United States
Dimensions
- Width
- 4"
- Height
- 10"
- Depth
- 4"
Details
- Item
- Tidy Girl Sanitary Disposal Bags,PK600
- Material
- Waxed Paper
- Color
- Natural
- Application
- Sanitary Napkin
- Count/Weight
- 5.3 lbs
- Product Type
- Tidy Girl Sanitary Disposal Bags,PK600
- Closure Type
- Open-Face
- Bottom Seal
- Flat
Description
Sanitary Napkin Bags for Dispensers, Package Quantity 600