Shop IRWIN
See all product information
Create Account
Strait-Line 8 oz Permanent Marking Chalk Blue 1 pk
Mfr # 4935518
Zoro # G100536109
product price: $9.19
/eaKey Features
Length
2.5 in
Overall Depth
2-1/2 in
Overall Height
6.7 in
Overall Width
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4935518
Zoro #
G100536109
UPC #
24721999269
Country of Origin
United States
Dimensions
Length
2.5 in
Overall Depth
2-1/2 in
Overall Height
6.7 in
Overall Width
1.6 in
Details
Item
Writing Instrument
Description
Irwin Strait-Line marking chalk is great for extreme outdoor conditions because it can withstand harsh weather conditions and months of jobsite wear
- • Indigo Blue - Permanent Staining
- • Visible after weeks of weather exposure and jobsite wear
- • Reduces need for spray sealant
- • Stains surfaces
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.