Letter Label, Vinyl, 8 in H, 4-3/4 in W
- Mfr # DWR-SINGLE-8-X
- Zoro # G2821869
product price:Â
$
3.89
/ea
Key Features
Material
Vinyl
Overall Height
8 in
Character Height
8 in
Character Color
White
Character Type
Letters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWR-SINGLE-8-X
- Zoro #
- G2821869
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 8 in
- Character Height
- 8 in
- Overall Width
- 4 3/4 in
- Character Width
- 4 11/16 in
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included X, Die Cut Yes, Embossed No, Font Gothic, Includes 1 Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.