Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-601

  • Mfr # FSG-17-601

  • Zoro # G6539850


product price:  $24.39
/ea

Key Features

Legend
Directional Arrow
Width
17 in
Height
17 in
Sign Shape
Circle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FSG-17-601
Zoro #
G6539850
UPC #
-
Country of Origin
United States

Dimensions

Width
17 in
Height
17 in
Thickness
0.017 in

Details

Item
Floor Sign
Legend
Directional Arrow
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Material
Vinyl
Language
English
Color
Red/White
Shape
Circle
Write on Surface
No
Corrosion Resistant
Yes
Abrasion Resistant
Yes
Adhesive Style
Permanent
Sign Header
No Header
Minimum Application Temperature
50 Degrees F
Sign Legend
Directional Arrow
Anti-Slip Surface
Yes
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
Up Arrow
Graffiti Resistant
No
Chemical Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Sign Legend Style
Symbol
Sign Legend Background Color
Light Green
Protective Coating
Velvet Finish Laminate
Number of Printed Sides
1
Legend Pictogram ID
PARW-70
ANSI 969 Compliant
No
Sign Mounting Location
Floor
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Glow In The Dark
Yes
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
20 ft
Product Type
Anti-Slip Floor Sign

Description

Floor Sign, Circle, Number of Printed Sides 1, English, Sign Legend Directional Arrow, Sign Legend Background Color Light Green, Sign Legend Style Symbol

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.