Calibration Label, Bilingual, 1in H, PK225, TC3-21102
Mfr # TC3-21102
Zoro # G4847157
product price:Â $13.99
/pk 225, $0.06/eaKey Features
Header
Calibrated/Calibrado
Material
Polyester
Width
2 1/4 in
Height
1 in
Standards
ISO Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TC3-21102
Zoro #
G4847157
UPC #
-
Country of Origin
United States
Dimensions
Width
2 1/4 in
Height
1 in
Label Width
2 1/4 in
Label Height
1 in
Details
Header
Calibrated/Calibrado
Material
Polyester
Standards
ISO Quality
Subject Matter
Calibration
Language
English, Spanish
Color
Black
Legend
By/Por________Date/Fecha_______Due/Debido_______
Write on Surface
Yes
Item
Calibration Label
No. of Labels
225
Self-Adhesive
Yes
Product Type
Calibration Label
Adhesive
Adhesive
Number of Labels
225
Label Color
Black on White
Preprinted Legend
By/Por________Date/Fecha_______Due/
Adhesive Type
Permanent Adhesive
Adhesive Material
Acrylic
Label Material
Polyester
Label Shape
Rectangle
Description
Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Black, White, Label Diameter Not Applicable, Label Height 1 in, Label Material Polyester, Label Shape Rectangle, Label Width 2 1/4 in, Language English, Spanish, Number of Labels 225, Preprinted Images Black Header Stripe, Preprinted Legend By/Por________Date/Fecha_______Due/, Product Type Calibration Label, Subject Matter Calibration, Indoor/Outdoor Usage Indoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.