KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Calibration Label, ENG, Green/White, PK350

STRANCO INC| Zoro #: G1503327| Mfr #: TCSL1-21002

$45.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 1/2"
Item: Calibration Label
Material: POLYESTER
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1503327 Mfr #: TCSL1-21002
Height: 1/2"Item: Calibration Label
Material: POLYESTERWidth: 1"
Legend: By_______Date_______Due_______Legend/Background Color: Green/White
Standards: ISO QualityLanguage: English
Header: CalibrationSubject Matter: Calibration
No. of Labels: 350Write on Surface: Yes
Laminated: YesCountry of Origin (subject to change): United States

Description

Calibration Label, Language English, Legend By_______Date_______Due_______, Material Polyester, Height 1/2 In., Width 1 In., Legend/Background Color Green/White, Header Calibration, Write on Surface Yes, Laminated Yes, Package Quantity 350

Reviews