Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Inspection Label, ENG, Maintenance, PK225

  • Zoro #: G4848006
  • Mfr #: TC3-21013
$28.99 ($0.13/unit)
  • Legend/Background Color: Blue/White
  • Language: English
  • Self-Adhesive: Yes
See full product details
Orders over $75 ship free.

Stranco Inc #TC3-21013 Specifications

  • Zoro #: G4848006
  • Mfr #: TC3-21013
Legend/Background Color: Blue/White Language: English
Self-Adhesive: Yes Write on Surface: Yes
Subject Matter: Maintenance Material: Polyester
Item: Inspection Label Height: 1 in
No. of Labels: 225 Header: Repaired By
Legend: Initials_______Date_______ Width: 2 1/4 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Header Repaired By, Height 1 In., Inspection Label, Language English, Legend Initials_______Date_______, Legend/Background Color Blue/White, Material Polyester, No. of Labels 225, Subject Matter Maintenance, Width 2-1/4 In., Write on Surface Yes, Self-Adhesive Yes, Package Quantity 225

Reviews of Stranco Inc #TC3-21013