Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Inspection Label, English, Quality, PK350

  • Zoro #: G4845924
  • Mfr #: TCSL2-21006
$46.84 ($0.13/unit)
  • Header: Certification
  • Material: Polyester
  • Width: 1-1/2"
See full product details
Orders over $75 ship free.

Stranco Inc #TCSL2-21006 Specifications

  • Zoro #: G4845924
  • Mfr #: TCSL2-21006
Header: Certification Material: Polyester
Width: 1-1/2" No. of Labels: 350
Legend/Background Color: Black/white Language: English
Subject Matter: Quality Legend: By_______Date________Due_______
Laminated: Yes Write on Surface: Yes
Height: 5/8" Item: Inspection Label
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Inspection Label, Language English, Legend By_______Date________Due_______, Material Polyester, Height 5/8 In., Width 1-1/2 In., Legend/Background Color Black/White, Header Certification, Write on Surface Yes, Laminated Yes, Package Quantity 350

Reviews of Stranco Inc #TCSL2-21006