Shop STRANCO
See all product information
Create Account
DOT Container Placard, Combustible, Rigid Styrene, 10-4/5" W x 10-4/5" H
Mfr # DOTP-0033-PS
Zoro # G4842126
product price:Â
$
2.39
/ea
Key Features
Width
10-4/5"
Height
10-4/5"
Material
Rigid Styrene
Legend/Background Color
White/Red
Legend
Combustible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOTP-0033-PS
- Zoro #
- G4842126
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10-4/5"
- Height
- 10-4/5"
- Label Width
- 10 3/4 in
- Label Height
- 10 3/4 in
Details
- Item
- DOT Container Placard
- Material
- Rigid Styrene
- Legend/Background Color
- White/Red
- Legend
- Combustible
- Class
- 3
- Standards
- 49 CFR 172
- Message
- Combustible
- Language
- English
- DOT/UN Product Form
- Placard
- Container Label/Placard Type
- Hazardous Class
- Hazard Class
- Class 3 (Flammable Liquids)
- Product Type
- DOT Container Placard
- Color
- White on Red
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Message Combustible, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Rigid Styrene