14214 1.05 in. Polished Nickel Potato Knob

  • Mfr # 14214
  • Zoro # G803693284
product price: 
$
33.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
14214
Zoro #
G803693284
UPC #
803055142141
Country of Origin
China

Description

Strategic Brands is known for its cabinet hardware. We have wide range of hardware’s for kitchen, living place and business place. We make your place elegant with our modern designs of knobs, window cords and pulls. We mainly focus on interior decoration as we have skilled and innovative team behind us. We meet your expectations by providing modern and attractive designs. Our goal is to produce extraordinary goods which make your place classy.

Specifications
  • Length: 1.05"
  • Material: Zinc
  • Collection: Potato
  • Finish: Polished Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews