83764 5 in. Distressed Pewter Poise Cabinet Pull with Back Plate
- Mfr # 83764
- Zoro # G003694388
product price:Â
$
50.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83764
- Zoro #
- G003694388
- UPC #
- 803055837641
- Country of Origin
- China
Description
Strategic Brands is known for its cabinet hardware. We have wide range of hardware’s for kitchen, living place and business place. We make your place elegant with our modern designs of knobs, window cords and pulls. We mainly focus on interior decoration as we have skilled and innovative team behind us. We meet your expectations by providing modern and attractive designs. Our goal is to produce extraordinary goods which make your place classy.
Features- Cabinet Pull with Back Plate
- Length: 5"
- Material: Zinc
- Collection: Poise
- Finish: Distressed Pewter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.