1289296 Quality Watercolor Pad; 12 x 18 In.

  • Mfr # 1289296
  • Zoro # G703864968
product price: 
$
44.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1289296
Zoro #
G703864968
UPC #
-
Country of Origin
United States

Description

Strathmore 400 Series Watercolor Pad features intermediate grade watercolor paper that is famous with watercolorists of all levels because of the fine and even washes that can be achieved using this sheet. It has natural white color paper with traditional cold press surface making it perfect for mastering watercolor techniques. Book with two deckled edge sheet stock has a strong surface that allows for lifting and scraping applications. Book measuring 12 x 18 in. contains 12 sheets of 60 lbs. basis weight paper.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews