Shop STREAMLIGHT
Create Account
68780 Dualie 245 Lumen Instrinsically Safe Multi-Function Light W/ Clip
- Mfr # 68780
- Zoro # G002662401
product price:
$
78.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68780
- Zoro #
- G002662401
- UPC #
- 80926687806
- Country of Origin
- China
Description
SEE WHAT'S AHEAD OF YOU AND AROUND YOU WITH THE INTRINSICALLY SAFE DUALIE 3AA MAGNET.IT PRODUCES A FOCUSED SPOT LIGHT AND SOFT FLOOD LIGHT TO ILLUMINATEYOUR WORK AREA AND HELP TO AVOID SLIPS, TRIPS AND FALLS. FEATURES:
- THREE OUTPUT MODES: SPOT, FLOOD, BOTH (SPOT AND FLOOD SIMULTANEOUSLY):
- - SPOT: 140 LUMENS; 7,300 CANDELA; 171M BEAM DISTANCE; RUNS 18 HOURS - FLOOD: 140 LUMENS; 80 CANDELA; 18M BEAM DISTANCE; RUNS 18 HOURS - SIMULTANEOUS SPOT BEAM AND FLOOD BEAM: 245 LUMENS; RUNS 9 HOURS SPOT BEAM UTILIZES SMOOTH PARABOLIC REFLECTOR FOR TIGHT BEAM WITH OPTIMUMPERIPHERAL ILLUMINATION FLOOD BEAM PRODUCES A SOFT, WIDE BEAM TO ILLUMINATE YOUR WORK AREA SPOT AND FLOOD BEAMS INTERSECT FOR AN UNINTERRUPTED LIGHT PATTERN TO ELIMINATEBLIND SPOTS ONE-HANDED OPERATION OF ALL LIGHTING MODES ERGONOMICALLY DESIGNED FOR MAXIMUM HAND COMFORT IPX7 WATERPROOF TO 1M FOR 30 MINUTES; 2 METER IMPACT RESISTANCE TESTED OPERATING TEMPERATURE: -20°F TO 130°F. (TO MAINTAIN HAZARDOUS LOCATIONS RATING: -20°C TO 40°C) CLASS I, II, DIVISION 1, GROUPS A, B, C, D, E, F, G; CLASS III; CL I, ZN 0, IIC; EXIA; T-CODE: T4 INCLUDES:
- (3) AA ALKALINE BATTERIES MAGNETIC CLIP LANYARD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.