88031 ProTac 2L 350 Lumen High Performance Lithium Flashlight
- Mfr # 88031
- Zoro # G402580176
product price:
$
116.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88031
- Zoro #
- G402580176
- UPC #
- 80926880313
- Country of Origin
- China
Description
THE PROTAC 2L CONVENIENTLY FITS IN YOUR POCKET AND DELIVERS A LOT OF BRIGHT LIGHT -NOW PRODUCING 350 LUMENS!! FEATURES:
- TEN-TAP® PROGRAMMING¿ CHOOSE FROM THREE USER SELECTABLE PROGRAMS:
- HIGH/LOW/STROBE HIGH ONLY LOW/HIGH LED OUTPUT AND RUN TIMES:
- HIGH FOR BRIGHT LIGHT: 350 LUMENS; 159M BEAM; RUNS 3.25 HOURS; 6,300 CANDELA LOW FOR LONGER RUN TIME: 30 LUMENS; 49M BEAM; RUNS 35 HOURS; 600 CANDELA STROBE FOR SIGNALING OR DISORIENTING: RUNS 6 HOURS IPX7 WATERPROOF TO 1 METER FOR 30 MINUTES; 2 METER IMPACT RESISTANCE TESTED SOLID STATE POWER REGULATION PROVIDES MAXIMUM LIGHT OUTPUT THROUGHOUT BATTERY LIFE RUBBER PUSH-BUTTON TAIL SWITCH DURABLE, ANODIZED ALUMINUM CONSTRUCTION WITH IMPACT-RESISTANT TEMPERED GLASS LENS UNBREAKABLE POCKET CLIP ANTI-ROLL HEAD INCLUDES:
- (2) CR123A LITHIUM BATTERIES NYLON HOLSTER
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.