Streamlight
Black Led 425
- Zoro #: G7258358
- Mfr #: 75711
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Body Color: Black
- Body Dia.: 1.17 in
- Flashlight Battery Size: 3.6V
- Flashlight Battery Type: NiMH
- Flashlight Body Material: Aluminum
- Includes: 120V AC Smart Charger, Rechargeable battery
- Length: 8.41 in
- Lumens: 425/200/100
$121.20
Ships from United States
Subtotal: $121.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Streamlight #75711 Specifications
- Zoro #: G7258358
- Mfr #: 75711
- UPC #: 080926757110
- Body Color: Black
- Body Dia.: 1.17 in
- Flashlight Battery Size: 3.6V
- Flashlight Battery Type: NiMH
- Flashlight Body Material: Aluminum
- Includes: 120V AC Smart Charger, Rechargeable battery
- Length: 8.41 in
- Lumens: 425/200/100
- Maximum Lumens Output: 425
- Number of Batteries: 1
- Rechargeable: Rechargeable
- Run Time on High Setting: 3 hr
- Safety Rated: Not Safety Rated
- Flashlight Beam Type: Spot
- Special Light Output Mode: Strobe
- Batteries Included: Yes
- Item: Industrial Handheld Flashlight
- Lens Material: Polycarbonate
- Replacement Lamp: No
- Lamp Life: 50,000 hr
- Bulb Technology: LED
- Drop Rating: 1.0m
- Standards: All performance claims tested to ANSI/PLATO FL1-2016 Standard; CEC Compliant; Meets applicable European Community Directives
- Green Environmental Attribute: Product is Rechargeable
- Weight with Batteries: 12.4 oz
- Manufacturers Warranty Length: Limited Lifetime
- Water Penetration Rating: IPx4
- Peak Beam Intensity: 24,000/12,000/6000cd
- Lighting Technology: LED
- Switch Type: Push Button
- Beam Distance: 322/219/155m
- Light Output Modes: High / Medium / Low
- Battery Burn Time: 3/5.5/10hr
- Lamp Type: Led
- Body Material: Aluminum
- Length (Straight Wireway): 8.41 in
- IP Rating: IPX4
- Body Diameter: 1 1/8 in
- Brightness Levels: 100 lm, 200 lm, 425 lm
- Grip Style: Non-Slip
- Intrinsically Safe: No
- Beam Focus: Fixed
- Max. Brightness Range: 250 to 449 lm
- Battery Chemistry: Nickel Metal Hydride
- Overall Length: 8 3/8 in
- Maximum Beam Distance: 322 m
- Hazardous Location Specification: Not Rated
- Beam Pattern: Spot
- Number of Light Output Modes: 4
- Application: Automotive, General Use, Fire and Rescue, Hardware/Tool, Industrial, Law Enforcement, Security, Sporting Goods
- Battery Requirements - Broad: Includes Rechargeable
- Beam Color: White
- Run Time at Max. Brightness Range: Less than 8 hr
- Charger Style Included: 120V AC Smart Charger
- Includes Secondary Light: No
- Run Time Levels: 3 hr, 5.5 hr, 10 hr
- Beam Distance Levels: 155 m, 219 m, 322 m
- Includes Batteries: Yes
- Switch Location: Head
- Series: Stinger
- Battery Requirements - Combined: Yes 1 SC
- Run Time at Maximum Brightness: 3 hr
- Maximum Brightness: 425 lm
- Manufacturer Warranty Length: Limited Lifetime
- Includes Charger: No
- Resistance Properties: Impact Resistant, Scratch Resistant, Water Resistant
- Grip Material: Rubber
- Power Source: Battery; Charger
- Special Operating Modes: Strobe
- Maximum Run Time: 10 hr
- Max. Beam Distance Range: 250 to 449 m
- Collection: Aluminum Body with Rechargeable: Yes Batteries
- Beam Intensity Levels: 6,000 cd, 12,000 cd, 26,000 cd
- Country of Origin (subject to change): China
Description
Industrial Handheld Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size SC, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 322 m, Maximum Brightness 425 lm, Run Time at Maximum Brightness 3 hr, Weight with Batteries 12.4 oz, Charger Style Included 120V AC Smart Charger, Includes Charger No, Beam Color White, Beam Focus Fixed
Technical Guides
Reviews of Streamlight #75711
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STREAMLIGHT Black Led Industrial Handheld Flashlight, 800 75980
- STREAMLIGHT Black Led Industrial Handheld Flashlight, 1,100 77550
- STREAMLIGHT Tactical Handheld Flashlight, LED, Al 88077
- STREAMLIGHT Matte Black Led Industrial Handheld Flashlight, 100 51043
- STREAMLIGHT Industrial Handheld Flashlight, LED, Al 71701
- STREAMLIGHT Strion HL Super Bright Comp Recharge Flashlight 74754
- STREAMLIGHT Industrial Handheld Flashlight 90961
- STREAMLIGHT STREAMLIGHT E-SPOT, W/ VEHICLE MT SYS (YELLOW), 714534
- STREAMLIGHT Industrial Handheld Flashlight 90951
- PRINCETON TEC Attitude - Black AT2-BK
- DORCY Dorcy Life+Gear 100 lm Assorted LED Flashlight AAA Battery LG09-60660-SA4
- Streamlight Handheld Flashlights