Streamlight
Black Led Tactical Handheld Flashlight, 375
- Zoro #: G2957297
- Mfr #: 74302
Hover or click to zoom Tap to zoom
$124.71
- Rechargeable: Rechargeable
- Body Dia.: 0.95 in
- Flashlight Battery Size: Proprietary
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $124.71
Streamlight #74302 Specifications
- Zoro #: G2957297
- Mfr #: 74302
- Rechargeable: Rechargeable
- Body Dia.: 0.95 in
- Flashlight Battery Size: Proprietary
- Body Color: Black
- Flashlight Body Material: Aluminum
- Flashlight Grouping Type: Handheld Flashlight
- Includes: (2) Holders, 120V/100V AC & 12V DC Charge Cords, Rechargeable battery
- Lumens Range: 250 to 449
- Lumens: 375/175/80
- Length: 5.9 in
- Flashlight Grade: Tactical
- Maximum Lumens Output: 375
- Lens Material: Glass
- Flashlight Battery Type: Lithium-Ion
- Number of Batteries: 1
- Run Time on High Setting: 2.5 hr
- Safety Rated: Not Safety Rated
- Lamp Life: 50,000 hr
- Batteries Included: Yes
- Battery Burn Time: 2.5/4.8/9.5hr
- Special Light Output Mode: Strobe
- Switch Type: Push Button Tail
- Standards: All performance claims tested to ANSI/PLATO FL1-2016 Standard; CEC Compliant; Meets applicable European Community Directives
- Item: Handheld Flashlight
- Peak Beam Intensity: 12000/6500/3200cd
- Drop Rating: 2.0m
- Bulb Technology: LED
- Flashlight Beam Type: Fixed
- Weight with Batteries: 5.2 oz
- Beam Distance: 219/161/113m
- Lighting Technology: LED
- Light Output Modes: High / Medium / Low
- Charger Included: Yes
- Lamp Type: Led
- Water Penetration Rating: IPx4
- Manufacturers Warranty Length: Limited Lifetime
- Voltage: 3.8 V DC
- Features: Ten-Tap(R) Programming
- Length (Straight Wireway): 5.9 in
- Charging Time: 3 Hour
- Material: Anodized Aluminum
- Diameter: 1.3"
- Battery Type: Lithium Ion (Li-Ion)
- Country of Origin (subject to change): China
Description
Handheld Flashlight, Flashlight Grade Tactical, Lighting Technology LED, Rechargeable Yes, Flashlight Battery Size Proprietary, Flashlight Battery Type Lithium-Ion, Lumens 375/175/80, Maximum Lumens Output 375 lm, Run Time on High Setting 2.5 hr, Flashlight Body Material Aluminum, Body Color Black, Length 5.9 in, Body Dia. 0.95 in, Safety Rated Not Safety Rated, Ten-Tap(R) Programming
Restrictions and Compliance
- Hazardous material
Reviews of Streamlight #74302
Explore more
- STREAMLIGHT Black Led 425 75713
- STREAMLIGHT Enduro Camo Elastic Strap 61405
- STREAMLIGHT Strion DS, 120V AC/12V DC Chargers 74412
- STREAMLIGHT Vantage Firefighter Helmet Mounted Light 69189
- STREAMLIGHT Sidewinder Rescue - White C4 LED, Green, Blue, IR LEDs. Includes 2 œAA alkaline batteries. Box 14066
- STREAMLIGHT Leather Holster 75134
- STREAMLIGHT Black Led 275 68794
- STREAMLIGHT Stinger DS LED Bright Rechargeable Flashlight with Dual Switches 75866
- Streamlight Handheld Flashlights