E-Spot Upgrade Kit, Streamlight, LED
- Mfr # 45845
- Zoro # G5062220
product price:Â
$
72.35
/ea
Key Features
For Use With
Mfr. No. 45117, 45109, 45113, 45116, 45110, 45111, 45705, 45704, 45108, 45104, 45107, 45102, 45707, 45706, 45131, 45127, 45133, 45129, 45311, 45301, 45312, 45302, 45310, 45300
Color
Black
Includes
Replacement LED Light Head
Sub-Category
Flashlight Mounting Supplies
Bulb Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45845
- Zoro #
- G5062220
- UPC #
- 080926458451
- Country of Origin
- United States
Details
- Item
- LED Upgrade Kit
- For Use With
- Mfr. No. 45117, 45109, 45113, 45116, 45110, 45111, 45705, 45704, 45108, 45104, 45107, 45102, 45707, 45706, 45131, 45127, 45133, 45129, 45311, 45301, 45312, 45302, 45310, 45300
- Color
- Black
- Includes
- Replacement LED Light Head
- Sub-Category
- Flashlight Mounting Supplies
- Bulb Technology
- LED
- Lighting Technology
- LED
- Compatible with Manufacturer Model Number
- 45102, 45104, 45107, 45108, 45109, 45110, 45116, 45117, 45131, 45133, 45300, 45301, 45302, 45310, 45311, 45312, 45704, 45705, 45706, 45707, 45851, 45855, 45856, 45857, 45861, 45865, 45871, 45875, 45876, 45882
- Compatible with Brand
- Streamlight, Litebox
- Product Type
- LED Retrofit Kit
- Compatible Manufacturer Part Number
- 45102, 45104, 45107, 45108, 45109, 45110, 45116, 45117, 45131, 45133, 45300, 45301, 45302, 45310, 45311, 45312, 45704, 45705, 45706, 45707, 45851, 45855, 45856, 45857, 45861, 45865, 45871, 45875, 45876, 45882
- Compatible Manufacturer Model Number
- 45102, 45104, 45107, 45108, 45109, 45110, 45116, 45117, 45131, 45133, 45300, 45301, 45302, 45310, 45311, 45312, 45704, 45705, 45706, 45707, 45851, 45855, 45856, 45857, 45861, 45865, 45871, 45875, 45876, 45882
- For Use With Mfr. Model Number
- 45102, 45104, 45107, 45108, 45109, 45110, 45116, 45117, 45131, 45133, 45300, 45301, 45302, 45310, 45311, 45312, 45704, 45705, 45706, 45707, 45851, 45855, 45856, 45857, 45861, 45865, 45871, 45875, 45876, 45882
- Compatible with Manufacturer Model No.
- 45102, 45104, 45107, 45108, 45109, 45110, 45116, 45117, 45131, 45133, 45300, 45301, 45302, 45310, 45311, 45312, 45704, 45705, 45706, 45707, 45851, 45855, 45856, 45857, 45861, 45865, 45871, 45875, 45876, 45882
- Compatible with Mfr. Model No.
- 45102, 45104, 45107, 45108, 45109, 45110, 45116, 45117, 45131, 45133, 45300, 45301, 45302, 45310, 45311, 45312, 45704, 45705, 45706, 45707, 45851, 45855, 45856, 45857, 45861, 45865, 45871, 45875, 45876, 45882
- For Use with Mfr Model Number
- 45102, 45104, 45107, 45108, 45109, 45110, 45116, 45117, 45131, 45133, 45300, 45301, 45302, 45310, 45311, 45312, 45704, 45705, 45706, 45707, 45851, 45855, 45856, 45857, 45861, 45865, 45871, 45875, 45876, 45882
- Compatible Pump Manufacturer Part Number
- 45102, 45104, 45107, 45108, 45109, 45110, 45116, 45117, 45131, 45133, 45300, 45301, 45302, 45310, 45311, 45312, 45704, 45705, 45706, 45707, 45851, 45855, 45856, 45857, 45861, 45865, 45871, 45875, 45876, 45882
- Compatible Mfr. Model Number
- 45102, 45104, 45107, 45108, 45109, 45110, 45116, 45117, 45131, 45133, 45300, 45301, 45302, 45310, 45311, 45312, 45704, 45705, 45706, 45707, 45851, 45855, 45856, 45857, 45861, 45865, 45871, 45875, 45876, 45882
Description
LED Upgrade Kit, Compatible with Brand Streamlight, Litebox, Compatible with Manufacturer Model Number 45102, 45104, 45107, 45108, 45109, 45110, 45116, 45117, 45131, 45133, 45300, 45301, 45302, 45310, 45311, 45312, 45704, 45705, 45706, 45707, 45851, 45855, 45856, 45857, 45861, 45865, 45871, 45875, 45876, 45882, Lighting Technology LED, Power Consumption Not Applicable, Voltage Not Applicable, Includes Replacement LED Light Head, Product Type LED Retrofit Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.