STL-66136 120V USB Rechargeable Penlight with AC Adapter; USB Cord & Nylon Holster; Red
- Mfr # STL-66136
- Zoro # G804152797
product price:Â
$
151.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STL-66136
- Zoro #
- G804152797
- UPC #
- 80924661563
- Country of Origin
- China
Description
USB Rechargeable Penlight with AC Adapter, USB Cord & Nylon Holster.
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- A sleek, compact, USB rechargeable pen light
- Allows you the flexibility of charging on-the-go using the USB cord or the compact AC wall adaptor
- C4 LED (white): 70 lumens; 630 candela; runs 3.5 hours
- Fully regulated output for consistent lumen performance over the battery life
- Lithium ion battery fully recharges in-product in 2.5 hours rechargeable up to 300 times
- Charge indication LED: LED Red
- Charging; LED Green
- Rechargeable using supplied USB cord or optional AC wall adapter
- Machined aluminum alloy case
- Type II MIL-Spec anodized finish; gasket-sealed glass lens
- Water-resistant sliding metal sleeve protects USB port
- Push button tail switch momentary or constant on operation
- IPX4 water resistant; 1 meter impact resistance tested
- Includes removable pocket clip and tear resistant nylon holster
- 6.15 in. (156 mm); 1.9 oz. (53.8 grams) with battery
- O-ring sealed, sliding cover protects the micro USB Charging port
- Limited
- Color: Red
- Voltage: 120V
- Weight: 0.385 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.