Shop STREAMLIGHT
Create Account
STL-73300 Pocket Mate with USB Cord; Silver
- Mfr # STL-73300
- Zoro # G304053716
product price:Â
$
50.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STL-73300
- Zoro #
- G304053716
- UPC #
- 80926733008
- Country of Origin
- China
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Features bright white LED with high and low modes
- Optimal area illumination
- Lithium polymer battery charges in 4 hours
- Conveniently charges via USB power source
- Multi-function push-button switch with charger indicator LED: Red = charging; Green = charged
- Spring-loaded clip with carabiner shape hangs cleanly on key rings, zippers, lanyards, etc
- Impact-resistant polycarbonate and machined aluminum frame
- Unbreakable polycarbonate lens
- IPX4 weather resistant; 1m impact resistance tested
- Add your logo for corporate gifts, safety awards, etc
- Includes 5" micro-USB cord
- Two-year warranty
- Color: Silver
- High: 325 lumens; 76m beam; runs 20 minutes
- Low: 45 lumens; 28m beam; runs 1 hour
- Weight: 0.13 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.