Shop STRINGLINER
Create Account
2008392 250 ft. PRO Masons Line & Reel Contractor Pack Fine Braided Line; Fluorescent Pink
- Mfr # 2008392
- Zoro # G504108629
product price:Â
$
39.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2008392
- Zoro #
- G504108629
- UPC #
- 717065451622
- Country of Origin
- China
Description
Stringliner Flourescent mason's line sets the standard for quality in the construction industry. Hand rewind or auto-rewind using a power screwdriver inserted into the slot at the bottom of the handle.
Features- 250 ft. PRO Masons Line & Reel Contractor Pack Fine Braided Line
- Color: Fluorescent Pink
- Line Length: 250 ft.
- Sub Brand: PRO
- Line Color: Fluorescent Pink
- Line Material: #18 Nylon
- Line Type: Fine Braided Line
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.