Shop STRINGLINER
Create Account
700-25790 1000 ft. Braided Twine Pro-Reel; Black & White
- Mfr # 700-25790
- Zoro # G604064221
product price:Â
$
34.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 700-25790
- Zoro #
- G604064221
- UPC #
- 717065257903
- Country of Origin
- China
Description
Features
- Quality twisted or braided #18 nylon twine
- Line end secures in convenient notch on top of handle
- Fits all stringliner rolls from 4" to 6" long
- Hand rewind
- Auto rewind using a power screwdriver (insert in slot at bottom of handle)
- Quickly change out rolls of twine with patented pull-apart handle design
- Color: Black & White
- Size: 1000'
- Weight: 1.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.