Shop STROMBER
Create Account
AM800 Lend-A-Hand - Black
- Mfr # S2I-AM800
- Zoro # G104074362
product price:Â
$
116.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2I-AM800
- Zoro #
- G104074362
- UPC #
- 767773516946
- Country of Origin
- China
Description
Keep your balance with an assist railing that folds in either direction without tools. Comes fully assembled. . Our most popular RV rail provides steady support and convenience, as you go up the stairs or down the road. Folds and locks to the side of your RV for travel without any tools. Locks open to make entering or exiting your RV easier.
Features- Weight: 2.5
- Compatibility: Travel Trailers
- Length (IN): 27-1/4 Inch
- Lighting: Not Illuminated
- Finish: Powder Coated
- Color: Black
- Material: Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.