JSC24IND 24 In. Scissor Jack Only

  • Mfr # S2I-JSC24IND
  • Zoro # G703996867
product price: 
$
144.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S2I-JSC24IND
Zoro #
G703996867
UPC #
767773516731
Country of Origin
China

Description

24 in. single. When you are camping it is nice to stabilize your RV to eliminate rocking and sway and to level it. RV's that are not leveled correctly can experience problems with their appliances or systems in their coach. Our scissor jacks are the industries choice by manufacturers to stabilize and level your travel trailer and fifth wheel.

Features
  • Weight: 14.47 lbs.
  • Type: Scissor
  • Operation Type: Mechanical
  • Capacity (LB): 5000 Pounds
  • Maximum Lift (IN): 24 Inch
  • Color: Black
  • Material: Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews