Shop STROMBER

LA104 Camping Chair Holder

  • Mfr # S2I-LA104
  • Zoro # G104139740

product price: 
$
182.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S2I-LA104
Zoro #
G104139740
UPC #
-
Country of Origin
China

Description

Relaxing in a larger comfortable RV chair is great, but transporting them with limited storage is difficult. Our RV Ladder Chair Rack easily carry your chairs to the campsite or seasonal lot. Our strap and buckle secure your chairs as you travel the highways. This rack does not rattle, and allows traffic to the roof by simply pulling the pins to swing the storage arms out of the way. Made of aluminum. Weight capacity of chair rack carrier is 50 Pounds.

Features
  • Weight: 4 lbs.
  • Mounting Location: Ladder
  • Weight Capacity: 50 Pounds
  • Hold Type: Strap And Buckle
  • Lockable: Yes
  • Color: Silver
  • Material: Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.