Products SCPLG-179013 29.5 in. Lead Landing Gear Leg
- Mfr # SCPLG-179013
- Zoro # G103903663
product price:
$
375.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCPLG-179013
- Zoro #
- G103903663
- UPC #
- 767773517110
- Country of Origin
- China
Description
Stromberg Carlson Products proudly electric landing gear systems in both 29.5" and 33.5" leg lengths, with 5500 lbs or 6500 lbs motors. Interchangeable with OEM landing gear systems.
Features- Manual Landing Gear has a dynamic load max of 8000 lbs, 4000 lbs per leg
- Electric Landing Gear has a dynamic load max of 5000 lbs, 2500 lbs per leg
- 19 7/8” stroke, and an inner tube that extends 15”, one inch at a time
- IP rated switch can be mounted in the bottle gas area with no fear of spark
- Leg Type: Lead Leg
- Size: 29.5"
- Weight: 25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.